Referenser
Dormer:A5106.3
Rubix:6201796
Tillverkare:5970313
EAN:7320760036822




Produktinformation : STANDARDBORR 6.30mm HSS TIN DIN 338 - A5106.3 - DORMER
Styrkor
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Teknisk information
Attribut
| Borrdiameter | 6.3 mm |
|---|---|
| Total längd | 101 mm |
| Klipplängd | 63 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss |
| Spetsvinkel | 130 ° |
| Diameter fäste | 6.3 mm |
Att visa UNSPSC/ECL@SS/Customs
296,44 kr Ex moms
/ Styck
370,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran