Referenser
Stanley:1-12-203
Rubix:6285641
EAN:5000366122038

Produktinformation : Plane, Handyman - 1-12-203 - Stanley
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
• With smooth, polished sole and sides
• With adjustable cleat
Styrkor
• For general use
• With smooth, polished sole and sides
• With adjustable cleat
• With smooth, polished sole and sides
• With adjustable cleat
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 69x335x190 mm |
|---|---|
| Paketerad vikt | 1500 g |
| Hyvling bredd | 44 mm |
| Längd | 210 mm |
Att visa UNSPSC/ECL@SS/Customs
631,26 kr Ex moms
/ Styck
789,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran