Referenser
Norton Clipper:70184626807
Rubix:6293538
EAN:5450248353102
Produktinformation : Diamantblad CLASSIC UNI NOR 125x10x1,8x22,23
Norton Clipper offers a large range of safe and performant diamond blades. CLASSIC UNIVERSAL is a good value for money sintered blade for dry or wet cutting. Application : general purpose building materials.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Tjocklek | 1.8 mm |
Att visa UNSPSC/ECL@SS/Customs
392,89 kr Ex moms
/ Styck
491,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

