Referenser
Portwest:BIZ2NVRM
Rubix:6016366
Tillverkare:BIZ2NVRM
EAN:5036108046386

Produktinformation : BIZ2 NVY M PORTWEST
Bizweld flame-retardant jacket made from high-quality 330g cotton fabric is another bestseller. Secure snap fastenings provide additional comfort throughout the working day. It has two chest pockets and a hidden additional pocket for a mobile phone.
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | m |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 330 g/m² |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran