Referenser
Portwest:BIZ2BKRXL
Rubix:6394401
Tillverkare:BIZ2BKRXL
EAN:5036108157129

Produktinformation : Bizweld Jacket, Black, Size XL - BIZ2BKRXL - PORTWEST
Bizweld flame-retardant jacket made from high-quality 330g cotton fabric is another bestseller. Secure snap fastenings provide additional comfort throughout the working day. It has two chest pockets and a hidden additional pocket for a mobile phone.
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | xl |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 330 g/m² |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran