Referenser
Portwest:FR68NARXXL
Rubix:6393056
Tillverkare:FR68NAR-2XL
EAN:5036108320851

Produktinformation : Bizflame Industry Jacket, Navy, Size XXL - FR68NARXXL - PORTWEST
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment., Industrial laundry wash at 75°C and tunnel dry at 155°C
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 2xl |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 80% cotton, 19% polyester, 1% carbon fiber |
Att visa UNSPSC/ECL@SS/Customs
1 397,53 kr Ex moms
/ Styck
1 746,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran