Referenser
Wera:05056473001
Rubix:6041603
EAN:4013288156136
Dokumenter
Produktinformation : Bit-Check 6 Universal 2, Bits assortment - 05056473001 - WERA
Upright positionable, multi-component Bit-Check
The Torsion design absorbs torque peaks
Tough viscous bits for universal use
Bit-Check plastic material ensures robustness and durability
Prevents premature breakage of the drive tip 6 50 mm-long Wera bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. In the case of the Torsion bits (TZ), torque peaks are additionally absorbed in the Torsion zone. This prevents premature wear and enhances the service life.
The Torsion design absorbs torque peaks
Tough viscous bits for universal use
Bit-Check plastic material ensures robustness and durability
Prevents premature breakage of the drive tip 6 50 mm-long Wera bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. In the case of the Torsion bits (TZ), torque peaks are additionally absorbed in the Torsion zone. This prevents premature wear and enhances the service life.
Teknisk information
Attribut
| Antal element | 6 |
|---|---|
| Avtryck | flerfaldig tryckning |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran