Referenser
Bahco:3830-133-C
Rubix:425808
EAN:7311518228545

Dokumenter
Produktinformation : HÅLSÅG BIMETALL 133 MM HÄNGFRP
Sandflex® bi-metal holesaws work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel
Bi-metal construction with 8% cobalt for increased wear resistance
Fit all power drills, both stationary and portable
Knockout holes allow easy removal of cores
Cutting depth max 38 mm (1 1/2")
4/6 teeth per inch
Max. holesize = nominal holesaw size +1.5 mm./- 0.0
All -C holesaws are packed in a nice self-service packing with an instruction leaflet that also works as a tooth protector
Designed for professional use
Bi-metal construction with 8% cobalt for increased wear resistance
Holesaws with standard attachment to fit a wide range of arbors
High quality in terms of precision, durability and versatility
No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time
Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws
Bi-metal construction with 8% cobalt for increased wear resistance
Fit all power drills, both stationary and portable
Knockout holes allow easy removal of cores
Cutting depth max 38 mm (1 1/2")
4/6 teeth per inch
Max. holesize = nominal holesaw size +1.5 mm./- 0.0
All -C holesaws are packed in a nice self-service packing with an instruction leaflet that also works as a tooth protector
Designed for professional use
Bi-metal construction with 8% cobalt for increased wear resistance
Holesaws with standard attachment to fit a wide range of arbors
High quality in terms of precision, durability and versatility
No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time
Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws
Styrkor
Sandflex® Bi-Metal Holesaws for Metal/Wood Boards 14 mm-210 mm
Teknisk information
Attribut
| Logistisk vikt | 710 g |
|---|---|
| Diameter | 133 mm |
Att visa UNSPSC/ECL@SS/Customs
1 089,51 kr Ex moms
/ Styck
1 361,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
