Referenser
Brady:105724
Rubix:474435
Tillverkare:105724
EAN:0754473037819

Produktinformation : 105724 - 105724
Padlock Tags are made of calendered vinyl material that accepts pencil, pen, or marker. They have a 9. 53 mm metal grommet that fits over most padlock shackles. The grommet area adds another 25. 40 mm to the height of the tag giving an overall size of 50. 80 x 101. 60 mm.
Styrkor
•The grommet area adds another 25. 40 mm to the height of the tag giving an overall size of 50. 80 x 101. 60 mm, 1 Hole
Teknisk information
Attribut
| Modell | étiquette de consignation bilingue |
|---|---|
| Höjd | 76.2 mm |
| Bredd | 50.8 mm |
Att visa UNSPSC/ECL@SS/Customs
42,72 kr Ex moms
/ Styck
53,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
