Såg Bahco EX-RL

BHS Handle

Se teknisk informationSe dokument

Referenser

Bahco:EX-RL
Rubix:422979
EAN:7311518298487
brand logo

Teknisk sammanfattning

Dokumenter

Produktinformation : SÅGHANDTAG EX HÖGER LARGE


Styrkor

•Handsaw handle developed according to the scientific ERGO™ process
Asymmetrical handle in different sizes for right-handed as well as left-handed users
Asymmetrical shape and extended support wing spreads the pressure on the hand to the entire palm
Conventional handles tend to concentrate the pressure to a line in the centre of the hand
For right-handed, large and medium sizes are available and for left-handed large size is available
Handles can be used with all EX-saw blades
Maximum comfort with minimum effort due to the ergonomic design
Quick and easy saw blade change using the patented click system

Teknisk information


Attribut
Logistisk vikt550 g
Längd60 mm
  • Tillgänglig – Leveransdatum på begäran