Sugkoppar och mjuka gripklor Piab 0110288
Bellows suction cups BF-P Polyurethane
Se teknisk informationSe dokumentReferenser
Piab:0110288
Rubix:523229
Tillverkare:0110288



Dokumenter
Produktinformation : Suction cup BF110P.5E.N40W - 0110288
The BF-P suction cups from Piab’s DURAFLEX® range are engineered for reliable gripping on uneven and porous surfaces like cardboard. Made from a polyurethane blend, they combine rubber-like elasticity with superior wear resistance. Their two-component design ensures both strength and flexibility, while the mark-free material protects delicate surfaces. Multiple variants and sizes make them ideal for diverse applications in packaging, automotive, and general automation
Styrkor
Optimized for Uneven and Porous Surfaces. BF-P is engineered to grip securely on challenging surfaces, such as cardboard and other porous materials, ensuring minimal leakage and maximum efficiency .
Manufactured from a specially developed DURAFLEX® material, these suction cups offer the elasticity of rubber combined with the wear resistance of polyurethane for extended durability .
In the 30/60 Shore design, the bellows and sealing lip are made from materials of different hardnesses, providing a strong, stable structure while maintaining a soft, flexible seal for optimal handling of varied surfaces .
The 60 Shore DURAFLEX® material is mark-free, making these suction cups suitable for sensitive applications where surface integrity must be preserved.
Ideal for a variety of industries and tasks, including automotive (plastic part removal, trim assembly), packaging (box handling, carton erecting), and plastics (part removal), as well as general automation and pick-and-place operations .
Användningsområden
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Teknisk information
Attribut
| Material | polyurethane 60 (pu) |
|---|---|
| Diameter | 110 mm |
| Form | bälg |
| Typ | 3/8 npsf female |
| Min. temperatur | 10 °C |
| Max temperatur | 50 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran