Referenser
Aventics:R414000188
Rubix:259668
Dokumenter
Produktinformation : BELLOWS CYLINDER, Series BCC, Principle of operation double, Outer dimensions - R414000188
Bellow cylinders are ideally suited for short strokes and great force. They operate without moving mechanical friction points – eliminating the need for seals and lubricants. This makes them practically maintenance and wear-free. Due to their robust structure and the use of high-strength materials, the bellows cylinders can be reliably used under even the most adverse working conditions. Bellows cylinders – powerful, dynamic and highly resistant.
Teknisk information
Attribut
| Typ | bellow cylinder |
|---|---|
| Nominellt tryck | 6 bar |
| Cylinderslag | 75 mm |
Att visa UNSPSC/ECL@SS/Customs
2 751,46 kr Ex moms
/ Styck
3 439,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran