Referenser
Schaeffler:ARCANOL-TEMP200-1KG
Rubix:368044
Tillverkare:0191441210000
EAN:4026677845238


Teknisk sammanfattning
| Förpackning | 1 kg can |
|---|---|
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 550 mm²/s |
Dokumenter
Produktinformation : ARCANOL-TEMP200-1KG
Rolling bearing greases ARCANOL-TEMP200, special grease for ball and roller bearings
Fine filter
Styrkor
- High temperatures
- Chemically aggressive environments
- Chemically aggressive environments
Användningsområden
- High-temperature applications such as industrial ovens, brake systems
- Foundries, smelting furnaces
- High-performance machines with extreme temperatures
- Plants in the steel and metal sector
- Foundries, smelting furnaces
- High-performance machines with extreme temperatures
- Plants in the steel and metal sector
Teknisk information
Attribut
| Logistisk vikt | 1000 g |
|---|---|
| Förpackning | 1 kg can |
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 550 mm²/s |
| Min. temperatur | -30 °C |
| Max temperatur | 260 °C |
| Vikt | 1.084 kg |
Att visa UNSPSC/ECL@SS/Customs
26 869,06 kr Ex moms
/ Styck
33 586,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran