Referenser
Norton:66261136729
Rubix:6293525
EAN:8711479967245

Produktinformation : Slipehylse sylindrisk R822 Norzon 13 x 25 mm P80
The GOOD choice for light-duty applications on difficult-to-grind materials and multi-purpose applications on metals and other materials.
Spiraband - Norton BDX - 13x25mm Gr80
Styrkor
For aggressive cut and longer life
Great for difficult-to-grind materials like aluminum and applications requiring an economical option (carbon steel)
Ideal for use on irregular shaped components such as curves, or recesses
Premium aluminum oxide grain
Selection of sizes & grades
Great for difficult-to-grind materials like aluminum and applications requiring an economical option (carbon steel)
Ideal for use on irregular shaped components such as curves, or recesses
Premium aluminum oxide grain
Selection of sizes & grades
Användningsområden
Sanding
Teknisk information
Attribut
| Bredd | 25 mm |
|---|---|
| Diameter | 13 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran