Referenser
Duracell:80204611
Rubix:6183123
EAN:5000394003323

Produktinformation : DURACELL 3 volt Lithium DL1/3N single carded 2L76Speciality
Duracell offers a large assortment of special batteries that can be used in electronics that requires the reliable energy of button cell batteries. Duracell powerful lithium batteries are designed for use in digital cameras and flash units, portable lamps, medical equipment (portable O2 analyser), electronics (laser pointer, microphones, night vision equipment) and security equipment (electronic lock).
Teknisk information
Attribut
| Spänning | 3 V |
|---|---|
| Längd | 10.8 mm |
| Typ | lithium/manganese dioxide (li/mno2) battery |
| Max temperatur | 60 °C |
| Min. temperatur | -20 °C |
Att visa UNSPSC/ECL@SS/Customs
71,31 kr Ex moms
/ Styck
89,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
