Referenser
Aventics:1825504023
Rubix:231588
Tillverkare:1825504023
Dokumenter
Produktinformation : INTERMEDIATE PLATE CD01-BP-TYPEA-G1/4-SIDE - 1825504023
Styrkor
•The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result!
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
Teknisk information
Attribut
| Typ | base plate |
|---|
Att visa UNSPSC/ECL@SS/Customs
406,93 kr Ex moms
/ Styck
508,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran