Push-in-koppling - Gängad adapter Mecaline 883923
BANJO BODY NICKEL PLATED BRASS
Se teknisk informationSe dokumentReferenser
Mecaline:883923
Rubix:6331852
EAN:3660338373220

Dokumenter
Produktinformation : 883923-PUSH IN SINGLE BANJO-10MM-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Teknisk information
Attribut
| Typ av gängning | bsp |
|---|---|
| Priključek 1 | 10 |
| Priključek 2 | 3/8 |
| Material | nickel-plated brass |
| Anslutningsdiameter | g3/8 '' |
| Metrisk ytterrördiameter | 10 mm |
| Gängning | g3/8 (bspp - parallel 'g' thread per iso 228-1) |
Att visa UNSPSC/ECL@SS/Customs
492,20 kr Ex moms
/ 10 Styck
615,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran