Referenser
Stahlwille:46231003
Rubix:6185108
EAN:4018754119554


Teknisk sammanfattning
| Avtryck | hex / allen |
|---|---|
| Avtryckstorlek | 3 mm |
| Slutbehandling | kromad |
Produktinformation : INSEXNYCKEL M KULA HEXAGON 10767 H SW 3 - 46231003 - STAHLWILLE
For Allen key bolts, swivel angle up to 25° to each side, with ball head and clamp ring on the long side, also to be able to work quickly and reliably in difficult to access places, bolts are firmly held, chromium-vanadium, tanned.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 3x23x127 mm |
|---|---|
| Logistisk vikt | 8 g |
| Avtryck | hex / allen |
| Avtryckstorlek | 3 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Utgången