Referenser
Bahco:K6650-1/4P-5P
Rubix:6440722
Tillverkare:K6650-1/4P-5P
EAN:7314150533404



Produktinformation : 1/4'' Hex to 1/4'' Square Drive Adaptor 50 mm, 5 pcs. - K6650-1/4P-5P - Bahco
Adaptor for machine used nut driver sockets
¼”, 3/8” and ½” external squares
Pin type, to be used in an impact socket with penetration hole (except code K6650-1/4-1P with friction ball; for regular nut driver sockets)
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174, style F 6.3, F 10, F 12,7
In plastic box of 5 pieces and in a blister card of 1 piece
¼”, 3/8” and ½” external squares
Pin type, to be used in an impact socket with penetration hole (except code K6650-1/4-1P with friction ball; for regular nut driver sockets)
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174, style F 6.3, F 10, F 12,7
In plastic box of 5 pieces and in a blister card of 1 piece
Teknisk information
Attribut
| Material | high-quality alloy steel |
|---|---|
| Diameter | 50 mm |
| Förbindelse | pen-type verbindingsuitvoering: 1/4 zeskant naar 1/4 vierkant (met borg/pen-gat voor slagsok) |
| Storlek | 1/4 x 50 mm (1/4 vierkant, 5 stuks) |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
