Referenser
Bahco:16R-1/4
Rubix:6441173
Tillverkare:16R-1/4
EAN:7314150418589



Produktinformation : Skrallehode innstikk 16 mm 1/4'' - 16R-1/4 - BAHCO
Round reversible ratchet with 45 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Teknisk information
Attribut
| Fyrkantsadapter | 1/4' '' |
|---|---|
| Längd | 69 mm |
| Diameter | 16 mm |
| Modell | 16r-1/4 |
| Vikt | 150 g |
Att visa UNSPSC/ECL@SS/Customs
1 642,46 kr Ex moms
/ Styck
2 053,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran