Referenser
Bahco:1477K-AC18
Rubix:6280798
EAN:7314150369287



Produktinformation : Paper Holder For 1477K-1472K - 1477K-AC18 - Bahco
A clean workshop begins with this roll holder
Eye-catching orange serrated teeth let you tear off paper with one hand
Made of steel and coated in a neutral black and orange colour
Eye-catching orange serrated teeth let you tear off paper with one hand
Made of steel and coated in a neutral black and orange colour
Bahco paper roll holder for E72/E77/E87. Orange serrated teeth let you tear off paper with one hand and help keep your workshop tidy.
Styrkor
Roll Holders for 1477K and 1472K Storage HUB Tool Trolleys
Teknisk information
Attribut
| Typ | bahco 1477k-ac18 paper holder for 1477k-1472k |
|---|---|
| Material | steel, coated (black and orange) |
| Färg | flerfärgad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
