Referenser
Bahco:62TIN/T15
Rubix:427058
EAN:7314150199402

Produktinformation : BITS TIN 1/4'' TORX T15x25 10P
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
Styrkor
1/4" Tin Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Höjd | 13 mm |
| Modell | 62tin/t15 |
| Storlek | t15 |
| Drivtyp | torx® |
| Beläggning | tin |
Att visa UNSPSC/ECL@SS/Customs
192,68 kr Ex moms
/ Styck
240,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
