Referenser
Bahco:59S/50PH2-2P
Rubix:426836
EAN:7314150203758

Produktinformation : BITS STD 1/4'' PH2X50 2P
For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Styrkor
1/4" Standard Screwdriver Bit for Phillips Head Screws 50 mm
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph2 |
| Längd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
22,60 kr Ex moms
/ Styck
28,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
