Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413903
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40413903
Rubix:523453
Tillverkare:40413903

Dokumenter
Produktinformation : Radial Shaft Seal 15 X 24 X 7 / 5.5 mm Type A 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 15 mm |
|---|---|
| Yttre diameter | 24 mm |
| Bredd | 7 mm |
| Material | nbr |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran