Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411352
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40411352
Rubix:523686
Tillverkare:40411352

Dokumenter
Produktinformation : Radial Shaft Seal 52 X 75 X 10 / 8 mm Type A 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 52 mm |
|---|---|
| Yttre diameter | 75 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
