Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411978

Axeltätning B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411978
Rubix:525054
Tillverkare:40411978
brand logo

Teknisk sammanfattning

Innerdiameter195 mm
Yttre diameter220 mm
Bredd16 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 195 X 220 X 16 / 15 mm Type C 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter195 mm
Yttre diameter220 mm
Bredd16 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran