Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413868

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413868
Rubix:527282
Tillverkare:40413868
brand logo

Teknisk sammanfattning

Innerdiameter30 mm
Yttre diameter40 mm
Bredd7 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 30 X 40 X 7 / mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter30 mm
Yttre diameter40 mm
Bredd7 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
649,18 kr Ex moms
/ Styck
811,47 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran