Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412417
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412417
Rubix:525827
Tillverkare:B1FUD4SL 65,00 100,00 13,00 902

Dokumenter
Produktinformation : Radial Shaft Seal 65 X 100 X 13 / 9.5 mm Type BS 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 65 mm |
|---|---|
| Yttre diameter | 100 mm |
| Bredd | 13 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
1 602,99 kr Ex moms
/ Styck
2 003,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
