Referenser
Dichtomatik:67180381
Rubix:206629
Tillverkare:180381

Produktinformation : Wiper Steel AM43 32 X 42 X 7 / mm 90 NBR NB903406
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Teknisk information
Attribut
| Logistisk vikt | 11 g |
|---|---|
| Innerdiameter | 32 mm |
| Yttre diameter | 42 mm |
| Höjd | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
86,25 kr Ex moms
/ Styck
107,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
