Griptång Bahco 2964-450

Automatisk gripande låstving

Se teknisk informationSe dokument

Referenser

Bahco:2964-450
Rubix:425507
EAN:7314150124190
brand logo

Teknisk sammanfattning

Spetsformkurvig
Klämkapacitet156 mm
Längd436 mm
Se alla caracteristics

Dokumenter

Produktinformation : SVETSTÅNG C-FORM 436 MM


Styrkor

•Parallel C clamp grip
For securely clamping metal, wood and plastic
Two rotating pads to allow parallel, surface clamping
Adjustable locking power, fixing nut, easy to unlock
Shape: C-shaped locking clamp with swivel pads which adjust themselves in parallel to the work piece

Teknisk information


Attribut
Logistisk vikt1560 g
Spetsformkurvig
Klämkapacitet156 mm
Längd436 mm
Kapacitet156 mm
Vikt970 g
Typparallel c-clamp
  • Tillgänglig – Leveransdatum på begäran