Referenser
Bahco:9526-19
Rubix:428259
EAN:7311518011048

Dokumenter
Produktinformation : TRÄSPIRALBORR 19 MM
Styrkor
•Auger bit for drilling in wood
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
Teknisk information
Attribut
| Logistisk vikt | 170 g |
|---|---|
| Borrdiameter | 19 mm |
| Total längd | 200 mm |
| Klipplängd | 130 mm |
| Skafttyp | cylindrisk |
| Beläggning | lacquered |
| Fäste | hexagonal |
| Bearbetning av material | wood |
Att visa UNSPSC/ECL@SS/Customs
4 336,20 kr Ex moms
/ 18 Styck
5 420,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
