AC elektriska motorer Bonfiglioli BE 71B 4 230/400-50 IP55 CLF B14

Asynchronous Three Phase Motor

Se teknisk informationSe dokument

Referenser

Bonfiglioli:BE 71B 4 230/400-50 IP55 CLF B14
Rubix:6362751
brand logo

Teknisk sammanfattning

Motorns märkeffekt0.37 kW
Spänning230/400 V
Se alla caracteristics

Dokumenter

Produktinformation : BE 71B 4 230/400V 50Hz 0.37kW IP55 CLF B14


BX, BE and BN Series asynchronous motors with Aluminium frames are the right solution for a wide range of general purpose industrial applications. Both the IEC and Compact motor are available in IE1 (BN/M) IE2 (BE/ME) and IE3 (BX/MX) efficiency classes according to the international standard IEC 60034-30. Furthermore, Bonfiglioli's e-motors can be equipped with several options: protection class up to IP 56, tropicalized, corrosion-resistant paint, and anti-condensation heaters. Moreover, the BN/M and BX/MX motor Series are also available in the BrakeMotor version with a selection of AC or DC brakes. To maximize our e-motor flexibility, all of them can be controlled with inverters.

Teknisk information


Attribut
Motorns märkeffekt0.37 kW
Spänning230/400 V
Materialaluminium
Axelhöjd30 mm
Antal stolpar4
Verkningsgradsklassie2
Grad av skydd (IP)ip55
Axelns diameter14 mm
Vikt5.9 kg
Monteringsformbe
2 658,69 kr Ex moms
/ Styck
3 323,36 kr Inkl moms
  • Tillgängliga