Referenser
CRC:Assembly Paste FPS Perma-Lock
Rubix:6032431
Tillverkare:32604-AA
EAN:5412386062636

Dokumenter
Produktinformation : Assembly Paste, aerosol, 500 ml, FPS PERMALOCK, 32604 - 1031566 - CRC
Anti-seize compound for lubrication of bushes, sliding surfaces and small open gears. Prevents damage at start-up and protects during running-in. Protects against seizing of threaded components. Effective from -30°C to +150°C as a lubricant and to +1100°C as an anti-seize
Styrkor
•Registered NSF class H1
Low friction coefficient provides protection during running in, prolonging component life
Provides protection against scuffing during assembly
Resists water wash-out extending re-lubrication intervals when used as a service lubricant
Prevents seizure of threaded components enabling easy and quick dismantling
Complies with BRC Global Standard (Issue 7) -4. 7. 6
Low friction coefficient provides protection during running in, prolonging component life
Provides protection against scuffing during assembly
Resists water wash-out extending re-lubrication intervals when used as a service lubricant
Prevents seizure of threaded components enabling easy and quick dismantling
Complies with BRC Global Standard (Issue 7) -4. 7. 6
Användningsområden
Bushings;Sliding Surfaces;Small Open Gears: Plastic and Metal;Threaded Connections
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 70x65x232 mm |
|---|---|
| Logistisk vikt | 447 g |
| Förpackade mått (D x B x H) | 208x273x240 mm |
| Paketerad vikt | 5500 g |
| Kapacitet | 500 g |
| Färg | vit |
Att visa UNSPSC/ECL@SS/Customs
271,37 kr Ex moms
/ Styck
339,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran