Spolventiler -Flödesregulator SMC AS2200-02S-X785
AS*200-X785, Pilot Check Valve, Metal Body Type
Se teknisk informationReferenser
SMC:AS2200-02S-X785
Rubix:6367899
Tillverkare:AS2200-02S-X785
EAN:3618035544917

Produktinformation : AS2200-02S-X785 - SMC
Pilot check valve, Metal Body Type
For drop prevention and temporary intermediate stops
Three female thread / one-touch fitting port combinations
Body sizes: 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: G,R, Rc.
Styrkor
Pilot Port: Female Thread (M, Rc, G)(M5, 1/8, 1/4).
Valve Side: Female Thread (Rc, G)(1/8, 1/4, 3/8, 1/2).
Cylinder Side: Male Thread (R, G)(1/8, 1/4, 3/8, 1/2).
Teknisk information
Attribut
| Typ av koppling | r |
|---|---|
| Typ | pilot check valve |
| Material | platinum silver zdc (body a);electroless nickel plating brass (pilot body, guide, piston, cover);stainless steel, nbr (valve);nbr (dy seal);stainless steel (spring) |
| Serier | as |
| Max temperatur | 60 °C |
| Min. temperatur | -5 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran