Verktygsnyckel Bahco 40B-19-50, Typ: Kroknyckel| Öppning: 19-50 mm| Längd: 158 mm
Articulated pin wrenches with chrome finish
Se teknisk informationReferenser
Bahco:40B-19-50
Rubix:426093
EAN:7314153011848




Produktinformation : HAKNYCKEL 40B-19-50
For removing clamps and rings
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Teknisk information
Attribut
| Öppning | 19-50 mm |
|---|---|
| Längd | 158 mm |
| Typ | kroknyckel |
| Slutbehandling | kromad |
| Diameter | 3.8 mm |
Att visa UNSPSC/ECL@SS/Customs
6 875,00 kr Ex moms
/ 10 Styck
8 593,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
