Motor och växellåda - Tillbehör/reservdelar Bahco BE500P2421
Alternator Extractor
Se teknisk informationSe dokumentReferenser
Bahco:BE500P2421
Rubix:422276
EAN:7314150209606

Dokumenter
Produktinformation : HYLSA 21H, 35 MM
Styrkor
•Universal set containing 24 essential pieces required on the freewheel pulley when removing or replacing the alternator
Incorporates a complete range of tools, allowing the removal and replacement of a wide range of alternators
Set contains tools for Bosch, Valeo, etc. alternators
Parts list included in the case
Supplied in a blow moulded case for better tool management
Incorporates a complete range of tools, allowing the removal and replacement of a wide range of alternators
Set contains tools for Bosch, Valeo, etc. alternators
Parts list included in the case
Supplied in a blow moulded case for better tool management
Teknisk information
Attribut
| Typ | alternator extractor |
|---|---|
| Vikt | 0.105 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran