Kemikaliebeständig handske Ansell 37-695-7

AlphaTec® Solvex 37-695

Se teknisk information
Referenser
Ansell:37-695-7
Rubix:391842
Tillverkare:37695070
EAN:0076490457259
ANSELL Gloves SOL-VEX 37-695 MT 7
brand logo
brand logo
brand logo
teknisk sammanfattning
Storlek7
Längd380 mm
Kemiskt skyddsvärdeajklpt
Se alla caracteristics

Produktinformation : 37-695 7 Sol-Vex WW


  • High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments
  • The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • High levels of flexibility, comfort and dexterity
  • Suitable for heavy-duty cleaning applications
High-comfort, chemical resistant, 0.425 mm glove for a wide range of applications.

Styrkor

  • Cotton flocking, reducing sweat for the wearer
  • Fully reusable, with an unequaled abrasion resistance
  • Provides superb comfort for the wearer
  • Reversed lozenge finish further enhancing levels of grip

Användningsområden

Delivery of parts to production line|Welding|All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
brand logo
brand logo

Teknisk information


Attribut
Logistisk vikt90 g
Storlek7
Längd380 mm
Kemiskt skyddsvärdeajklpt
Huvudmaterialnitril
ESDja
Färggrön
Tjocklek0.42 mm
Att visa UNSPSC/ECL@SS/Customs
43,65 kr Ex moms
/ Styck
54,56 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Storlek

Välj varianter (4)