Referenser
Festo:AEVU-25-15-P-A
Rubix:487348
Tillverkare:156947
EAN:4052568121907

Teknisk sammanfattning
| Typ | compact cylinder aevu |
|---|---|
| Cylinderdiameter | 25 mm |
| Cylinderslag | 15 mm |
Dokumenter
Produktinformation : Kompaktcylinder, AEVU-25-15-P-A - 156947 - FESTO
Single- or double-acting cylinder with wide a variety of mounting options
Styrkor
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Teknisk information
Attribut
| Logistisk vikt | 225 g |
|---|---|
| Typ | compact cylinder aevu |
| Cylinderdiameter | 25 mm |
| Cylinderslag | 15 mm |
Att visa UNSPSC/ECL@SS/Customs
2 248,11 kr Ex moms
/ Styck
2 810,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran