Referenser
Festo:ADVU-20-5-A-P-A
Rubix:487004
Tillverkare:156600
EAN:4052568118556

Teknisk sammanfattning
| Typ | compact cylinder advu |
|---|---|
| Cylinderdiameter | 20 mm |
| Cylinderslag | 5 mm |
Dokumenter
Produktinformation : Kompaktcylinder, ADVU-20-5-A-P-A - 156600 - FESTO
Single- or double-acting compact cylinder with wide a variety of mounting options
Styrkor
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Teknisk information
Attribut
| Logistisk vikt | 180 g |
|---|---|
| Typ | compact cylinder advu |
| Cylinderdiameter | 20 mm |
| Cylinderslag | 5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 933,98 kr Ex moms
/ Styck
2 417,48 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran