Referenser
Festo:ADVU-125-60-P-A
Rubix:490794
Tillverkare:175757
EAN:4052568143305

Teknisk sammanfattning
| Typ | compact cylinder advu |
|---|---|
| Cylinderdiameter | 125 mm |
| Cylinderslag | 60 mm |
Dokumenter
Produktinformation : Kompaktcylinder, ADVU-125-60-P-A - 175757 - FESTO
Single- or double-acting compact cylinder with wide a variety of mounting options
Styrkor
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 390x200x300 mm |
|---|---|
| Logistisk vikt | 4408 g |
| Typ | compact cylinder advu |
| Cylinderdiameter | 125 mm |
| Cylinderslag | 60 mm |
Att visa UNSPSC/ECL@SS/Customs
12 546,79 kr Ex moms
/ Styck
15 683,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran