Referenser
Festo:ADVC-16-5-A-P
Rubix:491990
Tillverkare:188123
EAN:4052568077105

Teknisk sammanfattning
| Typ | short stroke cylinder advc |
|---|---|
| Cylinderdiameter | 16 mm |
| Cylinderslag | 5 mm |
Dokumenter
Produktinformation : Kompaktscylinder, ADVC-16-5-A-P - 188123 - FESTO
Short stroke cylinder ADVC-16-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 40x25x25 mm |
|---|---|
| Logistisk vikt | 43 g |
| Typ | short stroke cylinder advc |
| Cylinderdiameter | 16 mm |
| Cylinderslag | 5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Utgången