Referenser
Festo:ADVC-16-15-I-P
Rubix:491982
Tillverkare:188115
EAN:4052568077020

Teknisk sammanfattning
| Typ | short stroke cylinder advc |
|---|---|
| Cylinderdiameter | 16 mm |
| Cylinderslag | 15 mm |
Dokumenter
Produktinformation : Kompaktscylinder, ADVC-16-15-I-P - 188115 - FESTO
Short stroke cylinder ADVC-16-15-I-P No facility for sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Teknisk information
Attribut
| Logistisk vikt | 55,14 g |
|---|---|
| Typ | short stroke cylinder advc |
| Cylinderdiameter | 16 mm |
| Cylinderslag | 15 mm |
Att visa UNSPSC/ECL@SS/Customs
- Utgången