Referenser
Festo:ADN-80-20-I-P-A
Rubix:497451
Tillverkare:536365
EAN:4052568171568

Teknisk sammanfattning
| Typ | compact cylinder adn |
|---|---|
| Cylinderdiameter | 80 mm |
| Cylinderslag | 20 mm |
Dokumenter
Produktinformation : Kompaktcylinder, ADN-80-20-I-P-A - 536365 - FESTO
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Styrkor
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 95x80x95 mm |
|---|---|
| Logistisk vikt | 1332,8 g |
| Typ | compact cylinder adn |
| Cylinderdiameter | 80 mm |
| Cylinderslag | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
1 387,16 kr Ex moms
/ Styck
1 733,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran