Kompakt cylinder Festo ADN-40-80-A-PPS-A

ADN kompaktcylinder

Se teknisk informationSe dokument

Referenser

Festo:ADN-40-80-A-PPS-A
Rubix:505774
Tillverkare:572681
EAN:4052568219024
ADN-40-80-A-PPS-A Compact cylinder

Teknisk sammanfattning

Typcompact cylinder adn
Cylinderdiameter40 mm
Cylinderslag80 mm
Se alla caracteristics

Dokumenter

Produktinformation : Kompaktcylinder, ADN-40-80-A-PPS-A - 572681 - FESTO


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Styrkor

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)150x50x54 mm
Logistisk vikt643,9 g
Typcompact cylinder adn
Cylinderdiameter40 mm
Cylinderslag80 mm
1 075,11 kr Ex moms
/ Styck
1 343,89 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran