Referenser
Festo:ADN-40-30-I-PPS-A
Rubix:505761
Tillverkare:572668
EAN:4052568218898

Teknisk sammanfattning
| Typ | compact cylinder adn |
|---|---|
| Cylinderdiameter | 40 mm |
| Cylinderslag | 30 mm |
Dokumenter
Produktinformation : Kompaktcylinder, ADN-40-30-I-PPS-A - 572668 - FESTO
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Styrkor
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 85x53x55 mm |
|---|---|
| Logistisk vikt | 436,75 g |
| Typ | compact cylinder adn |
| Cylinderdiameter | 40 mm |
| Cylinderslag | 30 mm |
Att visa UNSPSC/ECL@SS/Customs
899,59 kr Ex moms
/ Styck
1 124,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran