Kompakt cylinder Festo ADN-40-20-A-P-A

ADN kompaktcylinder

Se teknisk informationSe dokument

Referenser

Festo:ADN-40-20-A-P-A
Rubix:497378
Tillverkare:536292
EAN:4052568171001
ADN-40-20-A-P-A Compact cylinder

Teknisk sammanfattning

Typcompact cylinder adn
Cylinderdiameter40 mm
Cylinderslag20 mm
Se alla caracteristics

Dokumenter

Produktinformation : Kompaktcylinder, ADN-40-20-A-P-A - 536292 - FESTO


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Styrkor

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Teknisk information


Attribut
Logistisk vikt410,25 g
Typcompact cylinder adn
Cylinderdiameter40 mm
Cylinderslag20 mm
759,86 kr Ex moms
/ Styck
949,83 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran