Kompakt cylinder Festo ADN-32-20-I-PPS-A

ADN kompaktcylinder

Se teknisk informationSe dokument

Referenser

Festo:ADN-32-20-I-PPS-A
Rubix:505741
Tillverkare:572648
EAN:4052568102555
ADN-32-20-I-PPS-A Compact cylinder

Teknisk sammanfattning

Typcompact cylinder adn
Cylinderdiameter32 mm
Cylinderslag20 mm
Se alla caracteristics

Dokumenter

Produktinformation : Kompaktcylinder, ADN-32-20-I-PPS-A - 572648 - FESTO


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Styrkor

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)75x50x55 mm
Logistisk vikt288,8 g
Typcompact cylinder adn
Cylinderdiameter32 mm
Cylinderslag20 mm
680,08 kr Ex moms
/ Styck
850,10 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran