Kompakt cylinder Festo ADN-20-20-A-P-A

ADN kompaktcylinder

Se teknisk informationSe dokument

Referenser

Festo:ADN-20-20-A-P-A
Rubix:497323
Tillverkare:536237
EAN:4052568087425
ADN-20-20-A-P-A Compact cylinder

Teknisk sammanfattning

Typcompact cylinder adn
Cylinderdiameter20 mm
Cylinderslag20 mm
Se alla caracteristics

Dokumenter

Produktinformation : Kompaktcylinder, ADN-20-20-A-P-A - 536237 - FESTO


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Styrkor

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)80x37x37 mm
Logistisk vikt164 g
Typcompact cylinder adn
Cylinderdiameter20 mm
Cylinderslag20 mm
452,81 kr Ex moms
/ Styck
566,01 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran