Referenser
Festo:ADN-12-40-I-P-A
Rubix:497303
Tillverkare:536217
EAN:4052568087258

Teknisk sammanfattning
| Typ | compact cylinder adn |
|---|---|
| Cylinderdiameter | 12 mm |
| Cylinderslag | 40 mm |
Dokumenter
Produktinformation : Kompaktcylinder, ADN-12-40-I-P-A - 536217 - FESTO
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Styrkor
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Teknisk information
Attribut
| Logistisk vikt | 107,3 g |
|---|---|
| Typ | compact cylinder adn |
| Cylinderdiameter | 12 mm |
| Cylinderslag | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
429,96 kr Ex moms
/ Styck
537,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran