Referenser
Brady:110894
Rubix:470374
Tillverkare:110894
EAN:0662820899648
Dokumenter
Produktinformation : 110894 - M21-500-499
High adhesion and high pliability are the hallmarks of brady's nylon cloth (b-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Styrkor
Application Versatility – Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types
Engineered Performance – Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
Irregular Surfaces – Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
Engineered Performance – Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
Irregular Surfaces – Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
Användningsområden
Component and Equipment Labelling;Data and Telecommunications Labelling;Electrical Labelling;General Identification;Laboratory Labelling;Wire and Cable Labelling
Teknisk information
Attribut
| Typ | adhesive label |
|---|
Att visa UNSPSC/ECL@SS/Customs
496,48 kr Ex moms
/ Styck
620,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran






